This product requires certification to purchase.

You last purchased this on
 
Cutter Diamond Products

  • Fast #
  • Part #CHP516125
  • Item #7236498
  • Manufacturer Part #HP516125
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutter Diamond Products

  • Fast #
  • Part #CHP516125
  • Item #7236498
  • Manufacturer Part #HP516125
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dry/Wet Use
  • Excellent Blade Life
  • Premium Blade
  • Diamond Blade
  • Requires Certification

Specifications

Application:
Reinforced Concrete, Concrete Pipe, Pavers, Masonry
Arbor Hole Size:
1 in
Blade Material:
Diamond
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Diameter:
16 in
Height:
10 mm