Concrete Circular Saw
Concrete Circular Saw
Frequently Purchased Together
Product Details
Product Details
- Dry Only
- Average Blade Life
- Concrete applications
- 100% Money Back Guarantee
Specifications
- Application:
- Concrete
- Arbor Hole Size:
- 20 mm
- Blade Thickness (in):
- .125 in
- Blade Type:
- Circular Saw
- Cutting Capacity:
- 4-3/4 in
- Diameter:
- 14 in
- Number of Tools Included:
- 1
- Tool Type:
- Blade