Economy
Frequently Purchased Together
Product Details
Product Details
- Dry/Wet Use
- Good Blade life
- Concrete, masonry, and paver applications
- 100% Money Back Guarantee
Specifications
- Application:
- Concrete, Masonry, Pavers
- Arbor Hole Size:
- 1/20 mm
- Blade Material:
- Diamond
- Blade Thickness (in):
- .125 in
- Blade Type:
- Circular Saw
- Collection:
- Economy
- Cutting Capacity:
- 4-3/4 in
- Diameter:
- 14 in
- Height:
- 12 mm
- Number of Tools Included:
- 1
- Tool Type:
- Blade