This product requires certification to purchase.

You last purchased this on
 
Cutter Diamond Products

Heavy Duty Series

  • Fast #
  • Part #CHH714125
  • Item #5114965
  • Manufacturer Part #HH714125
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutter Diamond Products

Heavy Duty Series

  • Fast #
  • Part #CHH714125
  • Item #5114965
  • Manufacturer Part #HH714125
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dry/Wet Use
  • Very Good Blade Life
  • Exceptional blade for cutting asphalt only
  • 100% Money Back Guarantee
  • Undercut protection
  • Requires Certification

Specifications

Application:
Asphalt, Green Concrete
Arbor Hole Size:
1/20 mm
Blade Material:
Diamond
Blade Thickness (in):
.125 in
Blade Type:
Circular Saw
Collection:
Heavy Duty Series
Cutting Capacity:
4-3/4 in
Diameter:
14 in
Height:
10 mm
Number of Tools Included:
1
Tool Type:
Blade