8 X 1 1/4-7 WET CORE BIT - PREMIUM SERIES - CONCRETE
Premium 8 X 1 1/4-7 WET CORE BIT - PREMIUM SERIES - CONCRETE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wet cutting
- Lightly Reinforced/Cured Concrete
- Premium series
Specifications
- Application:
- Cured Concrete
- Bit Diameter(s) (In):
- 8 in
- Collection:
- Premium
- Diameter:
- 8 in
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 14 in
- Height:
- 197/500 in
- Length:
- 14 in
- Magnetic:
- No
- Material:
- Reinforced Concrete
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Style:
- Round
- Tool Type:
- Core Bit
- UL Listed:
- No