This product requires certification to purchase.

You last purchased this on
 
Cutter Diamond Products

The Crusher Blade

  • Fast #
  • Part #CHSC14125
  • Item #7310064
  • Manufacturer Part #HSC14125
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutter Diamond Products

The Crusher Blade

  • Fast #
  • Part #CHSC14125
  • Item #7310064
  • Manufacturer Part #HSC14125
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dry/Wet Use
  • Excellent Blade Life
  • Exceptional blade for cutting concrete plus more asphalt than ductile iron
  • 100% Money Back Guarantee
  • Requires Certification

Specifications

Application:
Concrete, Asphalt, Ductile Iron, Light Steel
Arbor Hole Size:
1/20 mm
Blade Material:
Diamond
Blade Thickness (in):
.125 in
Blade Type:
Circular Saw
Collection:
The Crusher Blade
Cutting Capacity:
4-3/4 in
Diameter:
14 in
Height:
10 mm
Number of Tools Included:
1
Tool Type:
Blade