The Demolition
Frequently Purchased Together
Product Details
Product Details
- Dry/Wet Use
- Excellent Blade life
- Exceptional blade for cutting ductile iron, PVC, steel products
- 100% Money Back Guarantee
Specifications
- Application:
- Ductile Iron, Cast Iron, PVC, HDPE, Wood, Steel
- Arbor Hole Size:
- 1/20 mm
- Blade Material:
- Diamond
- Blade Thickness (in):
- .125 in
- Blade Type:
- Circular Saw
- Collection:
- The Demolition
- Cutting Capacity:
- 4-3/4 in
- Diameter:
- 14 in
- Height:
- 5 mm
- Number of Tools Included:
- 1
- RPM:
- 5400
- Tool Type:
- Blade