This product requires certification to purchase.

16 in. Asphalt, Block, Brick and Concrete Circular Saw

You last purchased this on
 
Cutter Diamond Products

The One 16 in. Asphalt, Block, Brick and Concrete Circular Saw

  • Fast #
  • Part #CHS116125
  • Item #7236492
  • Manufacturer Part #HS116125
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cutter Diamond Products

The One 16 in. Asphalt, Block, Brick and Concrete Circular Saw

  • Fast #
  • Part #CHS116125
  • Item #7236492
  • Manufacturer Part #HS116125
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dry/Wet Use
  • Excellent Blade Life
  • Exceptional blade for cutting concrete plus asphalt only
  • 100% Money Back Guarantee
  • Undercut protection
  • Requires Certification

Specifications

Application:
Concrete, Brick, Block, Asphalt, Green Concrete
Arbor Hole Size:
1/20 mm
Blade Material:
Diamond
Blade Thickness (in):
.125 in
Blade Type:
Circular Saw
Collection:
The One
Cutting Capacity:
5-3/4 in
Diameter:
16 in
Height:
10 mm
Number of Tools Included:
1
Tool Type:
Blade