*CVR* B3 BSE 6030 RND DRN LEFT WM I
*CVR* B3 BSE 6030 RND DRN LEFT WM I
Product Details
Product Details
- Acrylic rectangular base with round drain
- Smooth floor
- Right, left or end drain
- 3" threshold base
- Drain not included
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-7/8 in
- Drain Location:
- Left
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Length:
- 59-7/8 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- Width:
- 29-7/8 in