*CVR* B3 BSE 6036 RND DRN RIGHT ALC
*CVR* B3 BSE 6036 RND DRN RIGHT ALC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Acrylic rectangular base with round drain
- Smooth floor
- Right, left, end or center drain
- Drain not included
- 3" threshold base
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 4 in
- Installation Type:
- Alcove
- Length:
- 59-7/8 in
- Material:
- Acrylic
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- UPC:
- 623163631241
- Width:
- 35-7/8 in