This product requires certification to purchase.

10 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug with Permox CTF™ Lined

D and M Coatings

10 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug with Permox CTF™ Lined

  • Fast #
  • Part #DDMP10CTF
  • Item #7314573
  • Manufacturer Part #DMP10CTF
3.7 out of 5 Customer Rating
Brand image
D and M Coatings

10 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug with Permox CTF™ Lined

  • Fast #
  • Part #DDMP10CTF
  • Item #7314573
  • Manufacturer Part #DMP10CTF
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Plug, Solid Plug
Material:
Ductile Iron
Pipe Lining:
Permox CTF™