This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap with Permox CTF™ Lined

D and M Coatings

4 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap with Permox CTF™ Lined

  • Fast #
  • Part #DDMK4CTF
  • Item #7314470
  • Manufacturer Part #DMK4CTF
5 out of 5 Customer Rating
Brand image
D and M Coatings

4 in. Mechanical Joint Ductile Iron C153 Short Body Solid Cap with Permox CTF™ Lined

  • Fast #
  • Part #DDMK4CTF
  • Item #7314470
  • Manufacturer Part #DMK4CTF
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C150, ANSI C151, ANSI C153, ANSI C600, ANSI C900, ANSI C905
AWWA:
AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-900, AWWA C-905
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap, Solid Cap
Material:
Ductile Iron
Pipe Lining:
Permox CTF™