This product requires certification to purchase.

1-1/4 in. Cast Iron Triangle Box Frame Only

You last purchased this on
 
D & L Foundry Supply

1-1/4 in. Cast Iron Triangle Box Frame Only

  • Fast #
  • Part #DM9009FRM
  • Item #2484602
  • Manufacturer Part #M-9009-FRM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
D & L Foundry Supply

1-1/4 in. Cast Iron Triangle Box Frame Only

  • Fast #
  • Part #DM9009FRM
  • Item #2484602
  • Manufacturer Part #M-9009-FRM
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-48 CLASS 35B
Height:
1-1/4 in
Material:
Cast Iron
Product Type:
Valve Box
Weight:
65 lb
Width:
10 in