22-1/2 in. Manhole Ring and Cover
22-1/2 in. Manhole Ring and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 28 in
- Diameter - Inside 1:
- 22-1/2 in
- Height:
- 3 in
- Material:
- Cast Iron
- Product Type:
- Manhole Cover, Ring
- Width:
- 28 in