24 in. x 1 in. Cast Iron Manhole Cover with Neptune Recessed Reader Cover
24 in. x 1 in. Cast Iron Manhole Cover with Neptune Recessed Reader Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 23-7/8 in
- Height:
- 1 in
- Material:
- Cast Iron
- Product Type:
- Manhole Cover
- Size:
- 24 in