7-3/8 in. Cleanout Ring & Cover
7-3/8 in. Cleanout Ring & Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 17-1/16 in
- Diameter - Inside 1:
- 9-1/2 in
- Height:
- 8 in
- Material:
- Cast Iron
- Product Type:
- Manhole Cover, Ring