Cast Iron Valve Box with Water Lid
Cast Iron Valve Box with Water Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 7-1/4 in
- Diameter - Inside 1:
- 5-7/8 in
- Length:
- 4 in
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Valve Box Lid
- Waterworks Application:
- Water