1.5 cu. ft. 900 W Countertop Microwave in Stainless Steel
1.5 cu. ft. 900 W Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Install as stand alone or built-in
- Large turntable accommodates large dishes
- High and low rack positions
- Child safety lock
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 19 in
- Height:
- 14-3/4 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 24-5/8 in