18500 BTU 5-Burner Simmer Cooktop in Silver Stainless
18500 BTU 5-Burner Simmer Cooktop in Silver Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- SimmerSear™ brass burners
- Flush installation
- Auto connect to compatible ventilation through Bluetooth
- SmartThings Wi-Fi connectivity
- Illumina™ knobs
- Perma-Flame™
- LP conversion kit
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- BTU:
- 18500
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 6 in
- MBH:
- 18.5
- Number of Burners:
- 5
- Power Source:
- Gas
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Width:
- 30 in
- Wireless Communication - FEI:
- Bluetooth/Wi-Fi