24-13/16 x 9-3/8 in. 15A 1.6 cu. ft. Warming Drawer in Graphite Stainless
24-13/16 x 9-3/8 in. 15A 1.6 cu. ft. Warming Drawer in Graphite Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4 temperature levels: Proof, low, medium, high
- 4 timer settings ensures precisely timed meals with 1, 2, 3 and 4 hours, plus an infinite mode
- Electronic control panel
Specifications
- AMP:
- 15
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless
- Depth:
- 24-13/16 in
- Height:
- 9-3/8 in
- Power Source:
- Electric
- UPC:
- 887276764740
- Volts:
- 120V
- Watts:
- 500 W
- Width:
- 29-3/4 in