24-13/16 x 9-3/8 in. 15A 1.6 cu. ft. Warming Drawer in Panel Ready
24-13/16 x 9-3/8 in. 15A 1.6 cu. ft. Warming Drawer in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4 temperature levels: Proof, low, medium, high
- 4 timer settings ensures precisely timed meals with 1, 2, 3 and 4 hours, plus an infinite mode
- Electronic control panel
- Panel ready
Specifications
- AMP:
- 15
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24-13/16 in
- Height:
- 9-3/8 in
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 500 W
- Width:
- 29-3/4 in