27 cu. ft. French Door Refrigerator in Panel Ready
27 cu. ft. French Door Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- SteelCool™ full stainless steel interior
- IQ RemoteView™ cameras
- LED 3D lighting
- FreshZone+™ and FreshZone™ compartment
- Dual icemaker with whisky ball Ice™
- Autofill water pitcher and internal water dispenser
- Triple cooling system with 3 evaporators
- 15 - year warranty on digital inverter compressor
- Hidden touch control panels with SmartThings Wi-Fi control
- R600a refrigerant
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 8 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 19.7 cu ft
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 115V
- Weight:
- 606 lb
- Width:
- 48 in
- Wireless Communication:
- Wi-Fi