29-3/4 x 23-1/8 in. 6.7 cu. ft. 40A Combo Oven in Silver Stainless
29-3/4 x 23-1/8 in. 6.7 cu. ft. 40A Combo Oven in Silver Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Steam-assist oven
- Microwave convection speed oven
- Dual four-part pure convection system
- BrightVue™ LED & halogen lighting
- 7-inch LCD control panel with SmartThings Wi-Fi connectivity
- Chef mode guided cooking
- Digital temperature probe
- Self-clean oven
- SoftShut™ hinges
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 6.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver Stainless
- Control Type:
- Digital Touch/Knobs
- Depth:
- 23-1/8 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 43-3/8 in
- Installation Type:
- Built-in, Wall Mount
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 208/240V
- Watts:
- 4400 W
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi