32 in. Duct in Silver Stainless Steel
32 in. Duct in Silver Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Product Type:
- Duct
- UL Listed:
- No
- Width:
- 32 in