35-7/8 in. 6-Burner Electric and Gas Freestanding Range in Silver Stainless
35-7/8 in. 6-Burner Electric and Gas Freestanding Range in Silver Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Steam-assist oven
- Dual four-part pure convection system
- SimmerSear™ brass burners
- Halogen lighting
- OLED control panel with SmartThings Wi-Fi connectivity
- Perma-Flame™
- Auto connect to compatible ventilation through Bluetooth
- Digital temperature probe
- Self-clean oven
- SoftShut™ hinges
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 22000
- Burner Type:
- Simmer
- Capacity:
- 6.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver Stainless
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 36 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 22
- Number of Burners:
- 6
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 240V
- Weight:
- 428 lb
- Width:
- 35-7/8 in
- Wireless Communication - FEI:
- Bluetooth/Wi-Fi