This product requires certification to purchase.

35-7/8 x 27-1/2 x 36-1/8 in. 22000 BTU 4.8 cu. ft. 6-Burner Dual Fuel Sealed Freestanding Range in Graphite Stainless Steel

You last purchased this on
 
Dacor

35-7/8 x 27-1/2 x 36-1/8 in. 22000 BTU 4.8 cu. ft. 6-Burner Dual Fuel Sealed Freestanding Range in Graphite Stainless Steel

  • Fast #
  • Part #DDOP36C86DLMDA
  • Item #10053741
  • Manufacturer Part #DOP36C86DLM/DA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dacor

35-7/8 x 27-1/2 x 36-1/8 in. 22000 BTU 4.8 cu. ft. 6-Burner Dual Fuel Sealed Freestanding Range in Graphite Stainless Steel

  • Fast #
  • Part #DDOP36C86DLMDA
  • Item #10053741
  • Manufacturer Part #DOP36C86DLM/DA
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Graphite Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Steam-assist oven
  • Dual four-part pure convection system
  • Simmer Sear™ brass burners
  • BrightVue™ LED & halogen lighting
  • Motorized 7-inch LCD control panel with SmartThings Wi-Fi connectivity
  • Chef mode guided cooking
  • Auto connect to compatible ventilation through Bluetooth
  • Digital temperature probe
  • Self-clean oven
  • Soft Shut™ hinges
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
40
BTU:
22000
Burner Type:
Sealed
Capacity:
4.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Graphite Stainless Steel
Control Type:
Touchpad/Knobs
Depth:
27-1/2 in
Fuel Type:
Natural Gas, Propane
Handle Material:
Stainless Steel
Height:
36-1/8 in
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
22
Material:
Stainless Steel
Number of Burners:
6
Power Source:
Dual Fuel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Volts:
240V
Weight:
403 lb
Width:
35-7/8 in