36 in. 6 Burner Gas Range Top in Stainless Steel
36 in. 6 Burner Gas Range Top in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simmersear™ burners quickly boil water with 22K BTU of power or maintain a gentle simmer at 750 BTU with the all brass, dual valve, dual ring burner
- Smart things integration seamlessly integrate into the smart things connected platform, providing an exceptional foundation for an ever growing ecosystem of smart connectivity. Preheat, check the oven temperature, the cooking status and remaining time, all from the comfort of your smartphone
- Auto connect to compatible ventilation through Bluetooth
- Illumina™ knobs
- Perma-Flame™
- LP conversion kit
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- BTU:
- 22000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-7/8 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 8 in
- MBH:
- 22
- Number of Burners:
- 6
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Width:
- 35-7/8 in
- Wireless Communication:
- Bluetooth/Wi-Fi