This product requires certification to purchase.

46 in. 6-Burner Gas Cooktop in Stainless Steel

You last purchased this on
 
Dacor

46 in. 6-Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #DSGM466S
  • Item #390907
  • Manufacturer Part #SGM466S
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dacor

46 in. 6-Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #DSGM466S
  • Item #390907
  • Manufacturer Part #SGM466S
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21 in
Height:
5-5/8 in
Number of Burners:
6
Power Source:
Gas
Volts:
120V
Width:
46 in