47-7/8 x 27-1/2 x 36-1/8 in. 22000 BTU 4.8 cu. ft. 6-Burner Gas Sealed Freestanding Range in Graphite Stainless Steel
47-7/8 x 27-1/2 x 36-1/8 in. 22000 BTU 4.8 cu. ft. 6-Burner Gas Sealed Freestanding Range in Graphite Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Real Steam™ oven
- Dual four-part pure convection system
- Simmer Sear™ brass burners
- BrightVue™ LED & halogen lighting
- Motorized 7-inch LCD control panel with SmartThings Wi-Fi connectivity
- Ultra-wide 15-inch grates
- Chef mode guided cooking
- Auto connect to compatible ventilation through Bluetooth
- External steam generator
- Digital temperature probe
-
Lead Law Compliant
Specifications
- AMP:
- 50
- BTU:
- 22000
- Burner Type:
- Sealed
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless Steel
- Control Type:
- Touchpad/Knobs
- Depth:
- 27-1/2 in
- Fuel Type:
- Natural Gas, Propane
- Handle Material:
- Stainless Steel
- Height:
- 36-1/8 in
- Ignition System:
- Automatic
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 22
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Volts:
- 240V
- Weight:
- 564 lb
- Width:
- 47-7/8 in