47-7/8 x 36 in. 22000 BTU 6.4 cu. ft. 6-Burner Sealed Gas Freestanding Range in Silver Stainless
47-7/8 x 36 in. 22000 BTU 6.4 cu. ft. 6-Burner Sealed Gas Freestanding Range in Silver Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual four-part pure convection system
- Simmersear™ brass burners
- Steam-assist oven
- Motorized 7" LCD control panel with smart things Wi-Fi connectivity
- Ultra wide 15-inch grates
- Auto connect to compatible ventilation through Bluetooth
- Air sous vide
- Digital temperature probe
- Self-clean oven
- Perma-flame
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 22000
- Burner Type:
- Sealed
- Capacity:
- 6.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver Stainless
- Control Type:
- Knob
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 6
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 240V
- Watts:
- 900 W
- Weight:
- 578 lb
- Width:
- 47-7/8 in
- Wireless Communication:
- Bluetooth/Wi-Fi