This product requires certification to purchase.

48 in. 6 Burner Gas Range Top with Griddle in Silver

You last purchased this on
 
Dacor

48 in. 6 Burner Gas Range Top with Griddle in Silver

  • Fast #
  • Part #DDTT48T963GSDA
  • Item #10053760
  • Manufacturer Part #DTT48T963GS/DA
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dacor

48 in. 6 Burner Gas Range Top with Griddle in Silver

  • Fast #
  • Part #DDTT48T963GSDA
  • Item #10053760
  • Manufacturer Part #DTT48T963GS/DA
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • SimmerSear™ brass burners
  • Embedded electric griddle
  • Auto connect to compatible ventilation through Bluetooth
  • SmartThings Wi-Fi connectivity
  • Illumina™ knobs
  • Perma-Flame™
  • LP conversion kit
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
BTU:
22000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
27-1/2 in
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
7-3/4 in
Ignition System:
Gas Fired
MBH:
22
Number of Burners:
6
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
Width:
48 in
Wireless Communication - FEI:
Bluetooth