5-Burner 19000 BTU Sealed Cooktop in Stainless Steel
5-Burner 19000 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SimmerSear™ brass burners
- Illumina™ knobs
- SmartThings Wi-Fi connectivity
- Auto connect to compatible ventilation through Bluetooth
- LP conversion kit
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- BTU:
- 19000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Fuel Type:
- Natural Gas
- Height:
- 3-1/8 in
- MBH:
- 19
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 887276427232
- Volts:
- 120V
- Width:
- 36 in
- Wireless Communication:
- Bluetooth/Wi-Fi