6-Burner 22000 BTU Sealed Cooktop in Graphite Stainless
6-Burner 22000 BTU Sealed Cooktop in Graphite Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- SIMMERSEAR™ burners quickly boil water with 22K BTU of power or maintain a gentle simmer at 750 BTU with the all brass, dual valve, dual ring burner
- Smartthings integration seamlessly integrate into the SmartThings connected platform, providing an exceptional foundation for an ever growing ecosystem of smart connectivity. Preheat, check the oven temperature, the cooking status and remaining time, all from the comfort of your smartphone
- Multiple pots and pans can be used simultaneously and easily slid across the spacious cooking surface of 15-inch-wide grates
- Elegance meets function with a Dacor rangetop, and no detail is overlooked
- Glowing Illumina™ knobs shine and add a warm, welcoming glow to your kitchen
- Bluetooth and ConnectOn auto-responsive technology turns on the ventilation in conjunction with the cooktop. And with the use of a temperature sensor, ramps up the ventilation speed as necessary
- Dacor exclusive graphite and silver stainless steel finishes bring beauty and style to match any kitchen design or concept
Specifications
- AMP:
- 20
- BTU:
- 22000
- Burner Type:
- Sealed
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Graphite Stainless
- Control Type:
- Knob
- Depth:
- 27-7/8 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 8 in
- Ignition System:
- Electric Ignition
- MBH:
- 22
- Material:
- Stainless Steel, Brass
- Number of Burners:
- 6
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- SmartThings
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Width:
- 47-7/8 in
- Wireless Communication:
- Wi-Fi