600 CFM Blower in Stainless Steel
Renaissance® 600 CFM Blower in Stainless Steel
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Renaissance®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-1/2 in
- Energy Star Compliant:
- No
- Height:
- 5-13/16 in
- Indoor Outdoor:
- Indoor
- Product Type:
- Blower
- Width:
- 19 in