15-7/8 in. 1.2 cu. ft. 950 W Built-In Microwave
Contemporary 15-7/8 in. 1.2 cu. ft. 950 W Built-In Microwave
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Collection:
- Contemporary
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-1/64 in
- Energy Star Compliant:
- No
- Height:
- 15-7/8 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Microwave Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 24 in