This product requires certification to purchase.

36 in. Door Panel for DRZ36980LAP and DRR36980LAP

This product has been replaced by

Dacor Silver Stainless Steel 36 in. Door Panel Kit
Dacor 36 in. Door Panel Kit in Silver Stainless Steel
Manufacturer Part #RAC36AMLHSR/DA
You last purchased this on
 
Dacor

Contemporary 36 in. Door Panel for DRZ36980LAP and DRR36980LAP

  • Fast #
  • Part #DRAC36AMLHSR
  • Item #7528308
  • Manufacturer Part #RAC36AMLHSR
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Dacor Silver Stainless Steel 36 in. Door Panel Kit
Dacor 36 in. Door Panel Kit in Silver Stainless Steel
Manufacturer Part #RAC36AMLHSR/DA
Dacor

Contemporary 36 in. Door Panel for DRZ36980LAP and DRR36980LAP

  • Fast #
  • Part #DRAC36AMLHSR
  • Item #7528308
  • Manufacturer Part #RAC36AMLHSR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DRZ36980LAP and DRR36980LAP
Collection:
Contemporary
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Stainless Steel
NSF Certified:
No
Product Type:
Door Panel
UL Listed:
No
Weight:
25 lb
Width:
36 in