This product requires certification to purchase.

5 Burner Sealed Cooktop in Graphite Stainless Steel

You last purchased this on
 
Dacor

Contemporary 5 Burner Sealed Cooktop in Graphite Stainless Steel

  • Fast #
  • Part #DDTG36M955FMDA
  • Item #8962104
  • Manufacturer Part #DTG36M955FM/DA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dacor

Contemporary 5 Burner Sealed Cooktop in Graphite Stainless Steel

  • Fast #
  • Part #DDTG36M955FMDA
  • Item #8962104
  • Manufacturer Part #DTG36M955FM/DA
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Graphite Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flush Design, All Brass Burners
  • 18.5K BTU Dual Burner
  • Wi-Fi & Hood Connectivity?
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
BTU:
18500
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Collection:
Contemporary
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless
Depth:
21 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Height:
6 in
MBH:
18.5
Number of Burners:
5
Power Source:
Gas
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
Width:
36 in