600 CFM Ventilation System
Heritage 600 CFM Ventilation System
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Heritage
- Control Type:
- Turn Knob
- Depth:
- 18-1/2 in
- Duct Size:
- 10 in;3-1/4 in x 10 in;8 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- GSA Approved:
- No
- Height:
- 8-7/8 in
- Light Bulb Type:
- LED
- Product Type:
- Ventilation System
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 20-1/4 in