This product requires certification to purchase.

15-7/8 in. 1.2 cu.ft. Warming Drawer in Graphite Stainless Steel

Dacor

Modernist 15-7/8 in. 1.2 cu.ft. Warming Drawer in Graphite Stainless Steel

  • Fast #
  • Part #DDMR24M977WM
  • Item #7528320
  • Manufacturer Part #DMR24M977WM
3.4 out of 5 Customer Rating
Brand image
Dacor

Modernist 15-7/8 in. 1.2 cu.ft. Warming Drawer in Graphite Stainless Steel

  • Fast #
  • Part #DDMR24M977WM
  • Item #7528320
  • Manufacturer Part #DMR24M977WM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.2 cu ft
Collection:
Modernist
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless Steel
Depth:
23-1/64 in
Height:
15-7/8 in
Installation Type:
Standard Installation, Flush Mount
Power Source:
Electric
UL Listed:
No
UPC:
847364020349
Volts:
120V
Watts:
950 W
Width:
24 in