This product requires certification to purchase.

22000 BTU 6-Burner Sealed Cooktop in Graphite Stainless Steel

You last purchased this on
 
Dacor

Modernist 22000 BTU 6-Burner Sealed Cooktop in Graphite Stainless Steel

  • Fast #
  • Part #DDTT48T963GMDA
  • Item #10053759
  • Manufacturer Part #DTT48T963GM/DA
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dacor

Modernist 22000 BTU 6-Burner Sealed Cooktop in Graphite Stainless Steel

  • Fast #
  • Part #DDTT48T963GMDA
  • Item #10053759
  • Manufacturer Part #DTT48T963GM/DA
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Graphite Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • SimmerSear™ burners quickly boil water with 22K BTU of power or maintain a gentle simmer at 750 BTU with the all brass, dual valve, dual ring burner
  • SmartThings integration seamlessly integrate into the SmartThings connected platform, providing an exceptional foundation for an ever growing ecosystem of smart connectivity. Preheat, check the oven temperature, the cooking status and remaining time, all from the comfort of your smartphone
  • Built-in griddle achieve even heat distribution with 6 pass, built-in 1,400 W griddle. The scratch-resistant, cast-aluminum griddle is coated with a non-stick ceramic surface
  • Illumina™ knobs
  • Perma-Flame™
  • LP conversion kit
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
BTU:
22000
Burner Type:
Sealed
Collection:
Modernist
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless Steel
Control Type:
Knob
Depth:
27-7/8 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Height:
8 in
Ignition System:
Gas Fired
MBH:
22
Number of Burners:
6
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
Watts:
1400 W
Width:
47-7/8 in
Wireless Communication - FEI:
Bluetooth/Wi-Fi