35-3/4 in. 21.3 cu. ft. French Door Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #DRF367500AP/DA
Modernist 35-3/4 in. 21.3 cu. ft. French Door Refrigerator in Panel Ready
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.3 cu ft
- Collection:
- Modernist
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 25 in
- Display Type:
- Digital
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.8 cu ft
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 14.5 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 300 lb
- Width:
- 35-3/4 in