This product requires certification to purchase.

5-Burner 19000 BTU Sealed Cooktop in Stainless Steel

Dacor

Modernist 5-Burner 19000 BTU Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #DDTG36M955FSDA
  • Item #8962006
  • Manufacturer Part #DTG36M955FS/DA
4.8 out of 5 Customer Rating
Brand image
Dacor

Modernist 5-Burner 19000 BTU Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #DDTG36M955FSDA
  • Item #8962006
  • Manufacturer Part #DTG36M955FS/DA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush design, all brass burners
  • 18.5K BTU dual burner
  • Wi-Fi & hood connectivity?
  • Illumina™ knobs
  • Perma-Flame™
  • LP conversion kit
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
20
BTU:
19000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Collection:
Modernist
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
21 in
Fuel Type:
Natural Gas
Height:
6 in
MBH:
19
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
Smart Home Compatibility:
SmartThings
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
887276213514
Volts:
120V
Width:
36 in
Wireless Communication:
Bluetooth/Wi-Fi