This product requires certification to purchase.

29-15/16 x 27-1/16 x 36-1/16 in. 23000 BTU 6.3 cu. ft. 4-Burner Dual Fuel Sealed Freestanding Range in Stainless Steel

You last purchased this on
 
Dacor

Professional 29-15/16 x 27-1/16 x 36-1/16 in. 23000 BTU 6.3 cu. ft. 4-Burner Dual Fuel Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #DDOP30T940DSDA
  • Item #10053740
  • Manufacturer Part #DOP30T940DS/DA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dacor

Professional 29-15/16 x 27-1/16 x 36-1/16 in. 23000 BTU 6.3 cu. ft. 4-Burner Dual Fuel Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #DDOP30T940DSDA
  • Item #10053740
  • Manufacturer Part #DOP30T940DS/DA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dual four-part pure convection system
  • Simmer Sear™ brass burners
  • OLED control panel with SmartThings Wi-Fi connectivity
  • Auto connect to compatible ventilation through Bluetooth
  • Air sous vide
  • Digital temperature probe
  • Self-clean oven
  • Perma-flame
  • Soft shut™ hinges
  • LP conversion kit
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
No
BTU:
23000
Burner Type:
Sealed
Capacity:
6.3 cu ft
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad/Knobs
Depth:
27-1/16 in
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Height:
36-1/16 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
23
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Dual Fuel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
UL Listed:
No
Volts:
240V
Watts:
3500 W
Width:
29-15/16 in