1/2 in. Brass CPVC Female Stop & Waste Valve
Mini-Ball™ 1/2 in. Brass CPVC Female Stop & Waste Valve
Product Details
Product Details
- Typically installed in an area where the water may need to be drained such as on the line supplying the outdoor garden hose for winterizing, on supply to hot water heater for draining & servicing the hot water heater, or just after water meter for draining water from entire plumbing circuit of house
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM D-2846
- CSA Certified:
- Yes
- Collection:
- Mini-Ball™
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld x Solvent Weld
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Stop & Waste Valve