This product requires certification to purchase.

1.5 Ton - 14.5 SEER2 - Mini-Split Heat Pump Condenser - R-410A

You last purchased this on
 
Daikin

1.5 Ton - 14.5 SEER2 - Mini-Split Heat Pump Condenser - R-410A

  • Fast #
  • Part #DRX18WMVJU9
  • Item #10109702
  • Manufacturer Part #RX18WMVJU9
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

1.5 Ton - 14.5 SEER2 - Mini-Split Heat Pump Condenser - R-410A

  • Fast #
  • Part #DRX18WMVJU9
  • Item #10109702
  • Manufacturer Part #RX18WMVJU9
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
0.52, 0.47
Application:
Outdoor
BTU:
18000
BTU Cooling Rating:
1800 Btu/h
BTU Heat Rating:
2000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
2461 ft3/min
Compressor Type:
Swing
Decibel Rating (dB):
35 dB
Depth:
12-5/8 in
EER2:
11.5
EER2 Range:
11.2 - 11.6
Factory Std. Refrigerant Charge:
0.21 oz
Height:
28-15/16 in
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
2461 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
14.5
SEER2:
14.5
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Watts:
2110 W
Weight:
100 lb
Width:
18-1/4 in