10 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser
10 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Two-stage energy efficient compressor
- Quiet operating top discharge
- High-efficiency copper tube / aluminum fin coil
- Brass liquid and suction service valves
- High and low-pressure switches
- Factory-installed filter drier
- Complies with ASHRAE 90.1
- AHRI certified; ETL listed
Specifications
- BTU Cooling Rating:
- 115000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 84 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 55 oz
- Height:
- 41-1/2 in
- Horsepower:
- 1 hp
- IEER:
- 15.2
- IEER Range:
- 14.0 - 99.9
- Liquid Line (OD):
- 5/8 in
- Max Fuse Size:
- 35
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- Volts:
- 460V
- Width:
- 35-1/2 in