13.4 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser
13.4 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Energy-efficient scroll compressor. Copper tube/enhanced aluminum fin coil. Factory-installed filter drier. AHRI certified
- Service valves with sweat connections and easy-access gauge ports. Match systems have a minimum SEER2 rating of 13.4;Energy-efficient compressor; Contactor with lug connection
- Innovative louvered sound control top design. Steel louver coil guard. Heavy-gauge galvanized-steel cabinet.; Top and side maintenance access. Single-panel access to controls with space provided for field-installed accessories
- R-410A chlorine-free refrigerant
- Low-pressure switch
- Liquid refrigerant return protection
- Reliable time-initiated, temperature terminated defrost control
- Ground lug connection
- Units meet the performance outlined in table 6.8.1B of ASHRAE Standard 90.1-2010
Specifications
- AMP:
- 15
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Aluminum Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 269 oz
- Height:
- 41-10/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 35
- Refrigerant:
- R-410A
- SEER:
- 13.4
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 35-1/2 in