This product requires certification to purchase.

15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Daikin

15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRXL15QMVJUA
  • Item #8892511
  • Manufacturer Part #RXL15QMVJUA
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Daikin

15,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRXL15QMVJUA
  • Item #8892511
  • Manufacturer Part #RXL15QMVJUA
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 12-year parts limited warranty with online registration for residential applications
  • 5-year parts limited warranty with online registration for commercial applications
  • High efficiency cooling operation provides utility bill savings
  • May qualify for regional utility rebates and incentives
  • Requires Certification

Specifications

AMP:
13, 15, 11.8, 0.47, 0.29
Application:
Commercial, Residential
BTU:
15000
BTU Cooling Rating:
15000 Btu/h
BTU Heat Rating:
18300 Btu/h
CFM:
2045 ft3/min
Compressor Type:
Hermetically Sealed Swing
Decibel Rating (dB):
55 dB
Depth:
12-5/8 in
EER:
12.5
Energy Star Compliant:
No
HSPF:
11.3
Height:
28-15/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
15
Max CFM:
2045 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20
Tonnage:
1.25 Ton
Volts:
208/230V
Weight:
108 lb
Width:
34-1/4 in
Zones:
1