9,000 BTU - Wall Mount - Single Zone Mini-Split - 230V
17 Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Titanium apatite photocatalytic air purifying filter
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Residential
- CFM:
- 330 ft3/min
- Collection:
- 17 Series
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 42 dB
- Depth:
- 8-1/4 in
- EER:
- 11.0
- Energy Star Compliant:
- No
- HSPF:
- 9.0
- HVAC System Type:
- Cooling Only
- Height:
- 11-11/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 8.8
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.7 Ton
- Volts:
- 230V
- Weight:
- 20 lb
- Width:
- 35-1/16 in
- Zones:
- 1