24,000 BTU - Concealed Mount - Multi-Zone Heat Pump - 208/230V
24,000 BTU - Concealed Mount - Multi-Zone Heat Pump - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- External Static Pressure .6 in WG
Specifications
- A2L Compatible:
- No
- AMP:
- 16.9, 20, 14.5, 1.54
- Application:
- Commercial, Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 21800 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 798 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 40 dB
- Depth:
- 31-1/2 in
- EER:
- 12.5
- HSPF:
- 10.0
- HVAC System Type:
- Cooling Only
- Height:
- 9-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Concealed Mount
- Length:
- 39-3/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 798 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.6
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 82 lb
- Width:
- 39-3/8 in
- Zones:
- 1